Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 F x 1/8 F Brass Open Stud Bushings 8PK

  • Mfr # 64667

  • Zoro # G802527665


product price: $23.55
/pk 8, $2.94/ea

Key Features

Type
Lamp Part
Material
Brass
Diameter 2
3/8F
Diameter 1
1/8F
Style
Open Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64667
Zoro #
G802527665
UPC #
738287646672
Country of Origin
Unknown

Dimensions

Diameter 2
3/8F
Diameter 1
1/8F

Details

Type
Lamp Part
Material
Brass
Style
Open Stud
Side B
1/8 F
Side A
3/8 F

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.