Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Plastic Top Pivots 5PK

  • Mfr # 65983

  • Zoro # G602522228


product price: $10.15
/pk 5, $2.03/ea

Key Features

Material
Plastic
Type
Door Hardware
Application
Standard Doors
Diameter
3/8"
Drill Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65983
Zoro #
G602522228
UPC #
738287659832
Country of Origin
China

Dimensions

Diameter
3/8"
Drill Size
3/8"

Details

Material
Plastic
Type
Door Hardware
Application
Standard Doors
Style
Top Pivot

Description

Door wrenches, hangers, pivots, rollers, snuggers, guides and more

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.