
3/8" x 1-1/2" Birch Wood Fluted Dowel Pins 25PK
Mfr # 66783
Zoro # G902521594
product price: $6.15
/pk 25, $0.25/eaSold in multiples of 2 for $12.30
Key Features
Pin Type
Fluted
System of Measurement
Inch
Shank Length
1-1/2 in
Material
Wood
Application
Woodworking Project
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66783
Zoro #
G902521594
UPC #
738287667837
Country of Origin
United States
Dimensions
Nominal Diameter
3/8 in
Shank Length
1-1/2 in
Length 1
1-1/2"
Pin Diameter
3/8 in
Details
Item
Dowel Pin
Pin Type
Fluted
System of Measurement
Inch
Material
Wood
Application
Woodworking Project
Style
Fluted
Description
Dowel pins are dowel rods cut into short lengths, and they are used as: supports in furniture, moveable pieces in games, supports for hanging items, and to secure two objects together with precise alignment in a dowel joint: a hole is bored in both objects and the dowel pin is inserted into the aligned holes.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.