Zoro Homepage

3/8" x 1-3/4" Magnetic Chucks 3PK

  • Mfr # 72406

  • Zoro # G102529093


product price: $21.99
/pk 3, $7.33/ea

Key Features

Material
Steel
Type
Power Drive Bit
Length 1
1-3/4"
Diameter
3/8"
Style
Short|Magnetic Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72406
Zoro #
G102529093
UPC #
738287724066
Country of Origin
China

Dimensions

Length 1
1-3/4"
Diameter
3/8"

Details

Material
Steel
Type
Power Drive Bit
Style
Short|Magnetic Hex

Description

For use in power drivers that feature quick change chucks.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.