
3/8" x 1-3/4" Magnetic Chucks 50PK
Mfr # 54071
Zoro # G902529521
product price: $187.99
/pk 50, $3.76/ea
Free Shipping & Returns
Key Features
Type
Power Drive Bit
Material
Steel
Diameter
3/8"
Length 1
1-3/4"
Style
Short|Magnetic Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54071
Zoro #
G902529521
UPC #
738287540710
Country of Origin
China
Dimensions
Diameter
3/8"
Length 1
1-3/4"
Details
Type
Power Drive Bit
Material
Steel
Style
Short|Magnetic Hex
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.