3/8" x 1" x 3-5/8" Zinc Plated Steel Hammock Hooks 10PK

  • Mfr # 52401

  • Zoro # G102528683


product price: $51.49
/pk 10, $5.15/ea

Key Features

Finish
Zinc
Application
Hammock
Material
Steel
Diameter 1
3/8"
Diameter 2
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52401
Zoro #
G102528683
UPC #
738287524017
Country of Origin
Unknown

Dimensions

Diameter 1
3/8"
Diameter 2
1"
Length 1
3-5/8"

Details

Finish
Zinc
Application
Hammock
Material
Steel
Type
Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.