Zoro Homepage

3/8" x 1/2MIP Brass Hose Barbs 4PK

  • Mfr # 66512

  • Zoro # G002528387


product price: $40.39
/pk 4, $10.10/ea

Key Features

Fitting Material
Brass
Type
Hose Barb
Diameter 1
3/8"
Diameter 2
1/2MIP
Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66512
Zoro #
G002528387
UPC #
738287665123
Country of Origin
United States

Dimensions

Diameter 1
3/8"
Diameter 2
1/2MIP
Size A
3/8"
Size B
1/2

Details

Fitting Material
Brass
Type
Hose Barb
Gender
Male
Style
Straight
Connection Type A x B
Hose Barb x Male NPT

Description

Hose barbs are cylindrical pieces or parts for attaching and securing of hoses (tubing). The barb-like rings on the cylindrical piece allow for an easy push-connection of flexible-plastic or rubber tubing that is not so easily disconnected.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.