3/8" x 2 in Machine Screw, Zinc Plated Steel, 10 PK

  • Mfr # 52429

  • Zoro # G102524784


product price: $38.45
/pk 10, $3.85/ea

Key Features

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52429
Zoro #
G102524784
UPC #
738287524291
Country of Origin
Unknown

Dimensions

Thread Size
3/8"
Fastener Length
2 in

Details

System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Item
Machine Screw

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.