Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 5/8" Brass Cup Hooks 100PK

  • Mfr # 51019

  • Zoro # G202517303


product price: $13.35
/pk 100, $0.13/ea

Key Features

Finish
Brass
Material
Steel
Diameter
3/8"
Length 1
5/8"
Style
Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51019
Zoro #
G202517303
UPC #
738287510195
Country of Origin
Unknown

Dimensions

Diameter
3/8"
Length 1
5/8"

Details

Finish
Brass
Material
Steel
Style
Cup
Type
Cup Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.