Zoro Homepage

38mm x 44mm x 3mm Rubber O-Rings 5PK

  • Mfr # 64924

  • Zoro # G102513351


product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30

Key Features

Thickness
3mm
Material
Rubber
Type
O-Ring
Diameter 2
44mm
Diameter 1
38mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64924
Zoro #
G102513351
UPC #
738287649246
Country of Origin
United States

Dimensions

Thickness
3mm
Diameter 2
44mm
Diameter 1
38mm

Details

Material
Rubber
Type
O-Ring

Description

An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.