Zoro Homepage

3mm x 20mm Plain Steel Tension Pins 15PK

  • Mfr # 32285

  • Zoro # G202506413


product price: $4.65
/pk 15, $0.31/ea
Sold in multiples of 3 for $13.95

Key Features

Pin Item
Tension Pin
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
3 mm
Basic Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32285
Zoro #
G202506413
UPC #
738287322859
Country of Origin
China

Dimensions

Pin Diameter
3 mm
Shank Length
20 mm
Outside Dia.
3 mm
Fastener Length
20 mm
Diameter
3mm
Length 1
20mm

Details

Item
Spring Pin
Pin Item
Tension Pin
Pin Type
Standard
System of Measurement
Metric
Basic Material
Steel
Material
Steel
Fastener Finish
Plain
Finish
Plain
Type
Tension Pin

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.