Shop MIDWEST FASTENER
See all product information
Create Account
4-3/4" Zinc Plated Steel Norwalk Door Knob Spindles 3PK
- Mfr # 66165
- Zoro # G002519194
product price:Â
$
38.29
/pk of 3, $12.76/ea
Key Features
Finish
Zinc
Material
Steel
Diameter
4-3/4"
Style
Norwalk
Type
Door Pull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66165
- Zoro #
- G002519194
- UPC #
- 738287661651
- Country of Origin
- Unknown
- Finish
- Zinc
- Material
- Steel
- Style
- Norwalk
- Type
- Door Pull
Dimensions
- Diameter
- 4-3/4"
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.