4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK

  • Mfr # 66163

  • Zoro # G002519200


product price:  $24.69
/pk 3, $8.23/ea

Key Features

Finish
Zinc
Material
Steel
Diameter
4-3/4"
Style
Universal
Type
Door Pull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66163
Zoro #
G002519200
UPC #
738287661637
Country of Origin
Unknown

Dimensions

Diameter
4-3/4"

Details

Finish
Zinc
Material
Steel
Style
Universal
Type
Door Pull

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.