Zoro Homepage

#4-36 Black Plastic Turn Knobs 10PK

  • Mfr # 72701

  • Zoro # G002527700


product price: $7.59
/pk 10, $0.76/ea
Sold in multiples of 2 for $15.18

Key Features

Type
Lamp Hardware
Style
Turn
Finish
Black
Material
Plastic
Diameter
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72701
Zoro #
G002527700
UPC #
738287727012
Country of Origin
Unknown

Dimensions

Diameter
#4
Thread Size
36 (Coarse)

Details

Type
Lamp Hardware
Style
Turn
Finish
Black
Material
Plastic

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.