Zoro Homepage

#4-36 x 1-3/4" Brass Coarse Thread Tapped Keys 5PK

  • Mfr # 64602

  • Zoro # G502527651


product price: $8.19
/pk 5, $1.64/ea

Key Features

Material
Brass
Type
Lamp Part
Length 1
1-3/4"
Diameter
#4
Thread Size
36 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64602
Zoro #
G502527651
UPC #
738287646023
Country of Origin
Unknown

Dimensions

Length 1
1-3/4"
Diameter
#4
Thread Size
36 (Coarse)

Details

Material
Brass
Type
Lamp Part
Style
Tapped

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.