Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4-36 x 3/4" Brass Coarse Thread Lamp Turnkey Extensions 10PK

  • Mfr # 64603

  • Zoro # G202527678


product price: $10.89
/pk 10, $1.09/ea

Key Features

Type
Lamp Part
Material
Brass
Length 1
3/4"
Diameter
#4
Thread Size
36 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64603
Zoro #
G202527678
UPC #
738287646030
Country of Origin
Unknown

Dimensions

Length 1
3/4"
Diameter
#4
Thread Size
36 (Coarse)

Details

Type
Lamp Part
Material
Brass
Style
Extention

Description

MIDWEST FASTENER brand #4-36 x 3/4" Brass Coarse Thread Lamp Turnkey Extensions 10PK. Type: Lamp Part. Material: Brass. Length 1: 3/4". Diameter: #4. Thread Size: 36 (Coarse). Style: Extension.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.