Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#4 Black Plastic Round Thumb Screw Knobs 5PK

  • Mfr # 70901

  • Zoro # G902527831


product price: $5.65
/pk 5, $1.13/ea
Sold in multiples of 2 for $11.30

Key Features

Diameter
#4
Material
Black Plastic
Style
Thumb Screw
Type
Knob
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70901
Zoro #
G902527831
UPC #
738287709018
Country of Origin
United States

Dimensions

Diameter
#4

Details

Material
Black Plastic
Style
Thumb Screw
Type
Knob
Shape
Round

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.