Zoro Homepage

4" Brass Double End Snap Hooks 2PK

  • Mfr # 36662

  • Zoro # G702508702


product price: $16.99
/pk 2, $8.50/ea

Key Features

Material
Brass
Diameter
4"
Style
Double End
Type
Snap Hook
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36662
Zoro #
G702508702
UPC #
738287366624
Country of Origin
Unknown

Dimensions

Diameter
4"

Details

Material
Brass
Style
Double End
Type
Snap Hook

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.