Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Brass Plated Steel Non-Mortise Hinges

  • Mfr # 37363

  • Zoro # G302528575


product price: $8.15
/ea

Key Features

Material
Steel
Finish
Brass
Length 1
4"
Style
Non-Mortise
Type
Hinge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37363
Zoro #
G302528575
UPC #
738287373639
Country of Origin
Unknown

Dimensions

Length 1
4"

Details

Material
Steel
Finish
Brass
Style
Non-Mortise
Type
Hinge

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.