
#4 x 1-1/2" Zinc Plated Steel Taper Pins 6PK
Mfr # 60475
Zoro # G102506568
product price:Â $11.75
/pk 6, $1.96/eaKey Features
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Length
1 1/2 in
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60475
Zoro #
G102506568
UPC #
738287604757
Country of Origin
United States
Dimensions
Fastener Length
1 1/2 in
Length 1
1-1/2"
Diameter
#4
Details
Item
Taper Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Finish
Zinc
Material
Steel
Type
Taper Pin
Description
A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.