#4 x 1-3/4" Coarse Thread Antique Tapped Brass Lamp Turnkey 5PK

  • Mfr # 64601

  • Zoro # G302527691


product price: $7.99
/pk 5, $1.60/ea

Key Features

Material
Brass
Type
Lamp Part
Finish
Antique
Length 1
1-3/4"
Diameter
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64601
Zoro #
G302527691
UPC #
738287646016
Country of Origin
Unknown

Dimensions

Length 1
1-3/4"
Diameter
#4
Thread Size
36 (Coarse)

Details

Material
Brass
Type
Lamp Part
Finish
Antique
Style
Tapped

Description

MIDWEST FASTENER brand #4 x 1-3/4" Coarse Thread Antique Tapped Brass Lamp Turnkey 5PK is made of brass and is a lamp part with an antique finish. It has a length of 1-3/4", a diameter of #4, a thread size of 36 (Coarse), and a tapped style.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.