#4 x 1" Zinc Plated Steel Taper Pins 6PK

  • Mfr # 60474

  • Zoro # G602506563


product price:  $9.29
/pk 6, $1.55/ea

Key Features

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Fastener Length
1 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60474
Zoro #
G602506563
UPC #
738287604740
Country of Origin
United States

Dimensions

Fastener Length
1 in
Length 1
1"
Diameter
#4

Details

Item
Taper Pin
System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Material
Steel
Finish
Zinc
Type
Taper Pin

Description

A taper pin is a fastener used in mechanical engineering. They are steel rods with one end having a slightly larger diameter than the other.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.