#4 x 1/8" x 3/8" x 1-5/8" 18-8 Stainless Steel Screw Hooks 1 12PK

  • Mfr # 32622

  • Zoro # G302512574


product price:  $11.25
/pk 12, $0.94/ea

Key Features

Type
Screw Hook
Material
Stainless Steel
Diameter 1
#4
Diameter 2
3/8"
Length 1
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32622
Zoro #
G302512574
UPC #
738287326222
Country of Origin
China

Dimensions

Diameter 1
#4
Diameter 2
3/8"
Length 1
1-5/8"
Nominal Size
#4

Details

Type
Screw Hook
Material
Stainless Steel
Hardness
18-8

Description

May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.