
#40 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65721
Zoro # G302527523
product price: $9.99
/pk 5, $2.00/eaKey Features
Material
Clear Glass
Type
Miniature Light Bulb
Application
Radio
Nominal Size
#40
Style
Miniature Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65721
Zoro #
G302527523
UPC #
738287657210
Country of Origin
United States
Dimensions
Nominal Size
#40
Details
Material
Clear Glass
Type
Miniature Light Bulb
Application
Radio
Style
Miniature Screw
Base
Screw
Amps
0.15
Volts
6.3
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.