Zoro Homepage

40 lbs. Easy Hangers 10PK

  • Mfr # 69805

  • Zoro # G702513317


product price: $7.29
/pk 10, $0.73/ea

Key Features

Material
Steel
Finish
Brass Plated
Type
Picture Hanger
Nominal Size
30 lbs.
Style
Easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69805
Zoro #
G702513317
UPC #
738287698053
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
30 lbs.

Details

Material
Steel
Finish
Brass Plated
Type
Picture Hanger
Style
Easy

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.