Zoro Homepage

40 lbs. Push Pin Hangers 5PK

  • Mfr # 69783

  • Zoro # G702513294


product price: $7.95
/pk 5, $1.59/ea

Key Features

Material
Steel
Finish
Brass Plated
Style
Push Pin
Nominal Size
40 lbs.
Type
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69783
Zoro #
G702513294
UPC #
738287697834
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
40 lbs.

Details

Material
Steel
Finish
Brass Plated
Style
Push Pin
Type
Picture Hanger

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.