Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#408 Clear Glass Miniature Light Bulbs 5PK

  • Mfr # 65724

  • Zoro # G102527501


product price: $15.85
/pk 5, $3.17/ea

Key Features

Type
Miniature Light Bulb
Application
Automotive
Material
Clear Glass
Nominal Size
#408
Style
Bayonet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65724
Zoro #
G102527501
UPC #
738287657241
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
#408

Details

Type
Miniature Light Bulb
Application
Automotive
Material
Clear Glass
Style
Bayonet
Amps
3
Volts
4.9

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.