
#47 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65723
Zoro # G702527567
product price: $11.75
/pk 5, $2.35/eaKey Features
Material
Clear Glass
Application
Radio|TV
Type
Miniature Light Bulb
Nominal Size
#47
Style
Bayonet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65723
Zoro #
G702527567
UPC #
738287657234
Country of Origin
United States
Dimensions
Nominal Size
#47
Details
Material
Clear Glass
Application
Radio|TV
Type
Miniature Light Bulb
Style
Bayonet
Volts
6.3
Amps
0.15
volt
6.3
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.