Tension Spring Pin, 5 mm Outside Dia, 17 mm L, Steel, 15 PK

  • Mfr # 32288

  • Zoro # G902506508


product price: $4.75
/pk 15, $0.32/ea
Sold in multiples of 2 for $9.50

Key Features

Pin Type
Tension
System of Measurement
Metric
Material
Steel
Finish
Plain
Outside Dia.
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32288
Zoro #
G902506508
UPC #
738287322880
Country of Origin
China

Dimensions

Pin Diameter
5 mm
Shank Length
17 mm
Outside Dia.
4 mm
Length
16 mm

Details

Item
Spring Pin
Pin Type
Tension
System of Measurement
Metric
Material
Steel
Finish
Plain

Description

A tension pin is similar to a cotter pin, but it has very little play and is better able to withstand side loads and rotational friction.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.