Zoro Homepage

4mm Zinc Plated Steel Short Arm Hex Wrenches 8PK

  • Mfr # 62425

  • Zoro # G502520027


product price: $7.15
/pk 8, $0.89/ea
Sold in multiples of 2 for $14.30

Key Features

Finish
Zinc
Material
Steel
Diameter
4mm
Length 1
Short
Driver Type
Socket Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62425
Zoro #
G502520027
UPC #
738287624250
Country of Origin
United States

Dimensions

Diameter
4mm
Length 1
Short

Details

Finish
Zinc
Material
Steel
Driver Type
Socket Wrench
Type
Hex Wrench

Description

Hex wrenches, also known as Allen wrenches, are used to fasten screws featuring hexagonal socket heads.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.