Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 lbs. Concrete & Brick Picture Hangers 4PK

  • Mfr # 69753

  • Zoro # G202513299


product price: $13.65
/pk 4, $3.41/ea

Key Features

Material
Steel
Finish
Brass Plated
Nominal Size
50 lbs.
Style
Concrete & Brick
Type
Picture Hanger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69753
Zoro #
G202513299
UPC #
738287697537
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Size
50 lbs.

Details

Material
Steel
Finish
Brass Plated
Style
Concrete & Brick
Type
Picture Hanger

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.