Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50lbs Easy Hangers 8PK

  • Mfr # 69806

  • Zoro # G502513340


product price: $6.99
/pk 8, $0.87/ea
Sold in multiples of 2 for $13.98

Key Features

Material
Solid Brass
Type
Picture Hanger
Nominal Size
50 lbs.
Style
Easy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69806
Zoro #
G502513340
UPC #
738287698060
Country of Origin
China

Dimensions

Nominal Size
50 lbs.

Details

Material
Solid Brass
Type
Picture Hanger
Style
Easy

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.