5/16"-18 Hex Head Tap Bolt, Zinc Plated Steel, 6 in L, 25 PK

  • Mfr # 53464

  • Zoro # G902506591


product price:  $22.15
/pk 25, $0.89/ea

Key Features

External Hex Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53464
Zoro #
G902506591
UPC #
738287534641
Country of Origin
China

Dimensions

Thread Size
5/16"-18
Fastener Length
6 in

Details

System of Measurement
Inch
Drive
External Hex
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Hex Head Tap Bolt
Style
Full Thread

Description

A tap bolt is a bolt threaded all the way to the head.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.