
5/16"-18, Steel, Not Graded, Zinc Plated Finish, 8 PK
Mfr # 76288
Zoro # G602521535
product price:Â $20.25
/pk 8, $2.53/eaKey Features
Thread Size
5/16"-18
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in
Nut Material
Steel
Material Grade/Class
Not Graded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
76288
Zoro #
G602521535
UPC #
738287762884
Country of Origin
China
Dimensions
Thread Size
5/16"-18
Minimum Panel Thickness
0.093 in
Maximum Panel Thickness
0.126 in
Overall Width
0.73 in
Thickness
.093 - .126
Diameter
5/16"
Panel Thickness
.093 - .126
Details
Item
Cage Nut
Nut Material
Steel
Material Grade/Class
Not Graded
Nut Finish
Zinc Plated
System of Measurement
Inch
Description
A cage nut consists of a square nut in a spring steel cage which wraps around the nut. The cage has two wings that when compressed allow the cage to be inserted into the square holes in equipment racks, and when released hold the nut in position behind the hole. The nut is usually slightly loose in the cage to allow for minor adjustments in alignment.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.