5/16"-18 x 1-1/16" Coarse Thread Ford Hex Washer Head Dog Point Body Bolts 8PK

  • Mfr # 31467

  • Zoro # G302516848


product price:  $15.59
/pk 8, $1.95/ea

Key Features

Type
Body Bolt
Material
Steel
Application
Ford Vehicles
Diameter
5/16"
Length 1
1-1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31467
Zoro #
G302516848
UPC #
738287314670
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Length 1
1-1/16"
Thread Size
18 (Coarse)

Details

Type
Body Bolt
Material
Steel
Application
Ford Vehicles
Point Type
Dog Point
Head Style
Hex Washer (Hex)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.