
5/16"-18 x 1-1/2" Zinc Plated Steel Knobs 4PK
Mfr # 66685
Zoro # G402527768
product price: $17.19
/pk 4, $4.30/eaKey Features
Finish
Zinc
Material
Steel
Style
Star
Thread Size
18
Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66685
Zoro #
G402527768
UPC #
738287666854
Country of Origin
United States
Dimensions
Thread Size
18
Diameter 2
1-1/2"
Diameter 1
5/16"
Details
Finish
Zinc
Material
Steel
Style
Star
Type
Knob
Amps
Cl
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.