Zoro Homepage

5/16"-18 x 2-1/2" Black Plastic Coarse Thread Thru-Hole Bar Knobs 3PK

  • Mfr # 78082

  • Zoro # G802527863


product price: $18.99
/pk 3, $6.33/ea

Key Features

Diameter
5/16"
Finish
Black
Material
Plastic
Style
Thru-Hole Bar
Thread Size
18 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78082
Zoro #
G802527863
UPC #
738287780826
Country of Origin
United States

Dimensions

Diameter
5/16"
Thread Size
18 (Coarse)
Length 1
2-1/2"

Details

Finish
Black
Material
Plastic
Style
Thru-Hole Bar
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.