5/16"-18 x 2 in Slotted Round Machine Screw, Black Oxide Steel, 50 PK

  • Mfr # 08470

  • Zoro # G902523482


product price:  $31.85
/pk 50, $0.64/ea

Key Features

Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
5/16"-18
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08470
Zoro #
G902523482
UPC #
738287084702
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-18
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Steel
Finish
Black Oxide
Item
Machine Screw
Thread Style
Partially Threaded

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products