5/16"-18 x 3" Zinc Plated Steel Coarse Thread J-Bolt 10PK

  • Mfr # 52294

  • Zoro # G402529144


product price:  $11.65
/pk 10, $1.17/ea

Key Features

Type
J Bolt
Material
Steel
Finish
Zinc
Diameter 1
5/16"
Diameter 2
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52294
Zoro #
G402529144
UPC #
738287522945
Country of Origin
Unknown

Dimensions

Diameter 1
5/16"
Diameter 2
5/8"
Length 1
3"
Thread Size
18 (Coarse)

Details

Type
J Bolt
Material
Steel
Finish
Zinc

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.