
5/16"-18 x 3/4 in Hex Machine Screw, Zinc Plated
Mfr # 271
Zoro # G507453139
product price: $22.95
/eaKey Features
Hex Drive
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
271
Zoro #
G507453139
UPC #
738287002713
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Fastener Length
3/4 in
Details
System of Measurement
Inch
Drive
Hex
Finish
Zinc Plated
Item
Machine Screw
Description
MIDWEST FASTENER Cap Screw, HighStrength, Thread Size 51618 in, Thread Type Coarse, 34 in L, Drive Type Hex, Zinc, 5 Grade, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.