Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16"-18 Zinc Plated Steel Coarse Thread Bar Knob Nuts 2PK

  • Mfr # 66608

  • Zoro # G602527803


product price: $9.99
/pk 2, $5.00/ea

Key Features

Diameter
5/16"
Finish
Zinc
Material
Steel
Style
Bar Knob
Thread Size
18 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66608
Zoro #
G602527803
UPC #
738287666083
Country of Origin
United States

Dimensions

Diameter
5/16"
Thread Size
18 (Coarse)

Details

Finish
Zinc
Material
Steel
Style
Bar Knob
Type
Knob

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.