Shop MIDWEST FASTENER
See all product information
Create Account
5/16"-24 Flange Bolt, Chrome Plated Steel, 2 in L, 10 PK
- Mfr # 75188
- Zoro # G202521607
product price:Â
$
58.75
/pk of 10, $5.88/ea
Key Features
12 Point Drive
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Head Style
12-Point Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75188
- Zoro #
- G202521607
- UPC #
- 738287751888
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- 12 Point
- Material
- Steel
- Finish
- Chrome Plated
- Item
- Flange Bolt
- Head Style
- 12-Point Flange
Dimensions
- Thread Size
- 5/16"-24
- Fastener Length
- 2 in
Description
12 point screws providing both solid torque and a smooth finish.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.