Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" Birch Wood Round Head Screw Hole Buttons 40PK

  • Mfr # 66826

  • Zoro # G102512613


product price: $9.39
/pk 40, $0.23/ea

Key Features

Type
Screw Hole Button
Material
Birch Wood
Style
Mushroom
Application
Decorative
Diameter
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66826
Zoro #
G102512613
UPC #
738287668261
Country of Origin
United States

Dimensions

Diameter
5/16"

Details

Item
Button
Type
Screw Hole Button
Material
Birch Wood
Style
Mushroom
Application
Decorative
Head Style
Round
Shape
Round

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.