
5/16" Black Plastic Round Thumb Screw Knobs 5PK
Mfr # 70906
Zoro # G202527838
product price: $8.35
/pk 5, $1.67/eaKey Features
Diameter
5/16"
Material
Black Plastic
Style
Thumb Screw
Type
Knob
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70906
Zoro #
G202527838
UPC #
738287709063
Country of Origin
United States
Dimensions
Diameter
5/16"
Details
Material
Black Plastic
Style
Thumb Screw
Type
Knob
Shape
Round
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.