Zoro Homepage

5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK

  • Mfr # 79761

  • Zoro # G402528581


product price: $31.75
/pk 20, $1.59/ea

Key Features

Type
Hole Plug
Material
Steel
Thickness
.25"
Application
8mm hole
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79761
Zoro #
G402528581
UPC #
738287797619
Country of Origin
United States

Dimensions

Thickness
.25"
Diameter 1
5/16"
Diameter 2
.44"

Details

Type
Hole Plug
Material
Steel
Application
8mm hole
Finish
Chrome
Head Style
Flush

Description

Hole plugs are used to cover a hole to prevent debris from entering.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.