
5/16" Green Plastic Flowerette Thumb Screw Knobs 4PK
Mfr # 70928
Zoro # G802527870
product price: $11.15
/pk 4, $2.79/eaKey Features
Diameter
5/16"
Material
Green Plastic
Style
Flowerette Thumb Screw
Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70928
Zoro #
G802527870
UPC #
738287709285
Country of Origin
China
Dimensions
Diameter
5/16"
Details
Material
Green Plastic
Style
Flowerette Thumb Screw
Type
Knob
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.