Zoro Homepage

5/16" Offset White Plastic Window Clips 25PK

  • Mfr # 72026

  • Zoro # G102521165


product price: $15.15
/pk 25, $0.61/ea

Key Features

Type
Clip
Material
Plastic
Finish
White
Diameter
5/16"
Style
Offset
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72026
Zoro #
G102521165
UPC #
738287720266
Country of Origin
Unknown

Dimensions

Diameter
5/16"
Drill Size
3/16" hole

Details

Type
Clip
Material
Plastic
Finish
White
Style
Offset

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.