
5/16" White Plastic Tee Thumb Screw Knobs 5PK
Mfr # 70887
Zoro # G402527843
product price: $7.45
/pk 5, $1.49/eaSold in multiples of 2 for $14.90
Key Features
Diameter
5/16"
Material
White Plastic
Style
Tee Thumb Screw
Type
Knob
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70887
Zoro #
G402527843
UPC #
738287708875
Country of Origin
United States
Dimensions
Diameter
5/16"
Details
Material
White Plastic
Style
Tee Thumb Screw
Type
Knob
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.