Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 1-31/32" Copper Alligator Clips 8PK

  • Mfr # 70543

  • Zoro # G202529191


product price: $14.39
/pk 8, $1.80/ea

Key Features

Type
Battery Clip
Material
Steel
Diameter
5/16"
Length 1
1-31/32"
Jaw Spread
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70543
Zoro #
G202529191
UPC #
738287705430
Country of Origin
United States

Dimensions

Diameter
5/16"
Length 1
1-31/32"

Details

Type
Battery Clip
Material
Steel
Jaw Spread
5/16"
amps
10A

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.