
5/16" x 1-3/4" Magnetic Chucks 3PK
Mfr # 72405
Zoro # G102529185
product price: $21.35
/pk 3, $7.12/eaKey Features
Type
Power Drive Bit
Material
Steel
Diameter
5/16"
Length 1
1-3/4"
Style
Short|Magnetic Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72405
Zoro #
G102529185
UPC #
738287724059
Country of Origin
China
Dimensions
Diameter
5/16"
Length 1
1-3/4"
Details
Type
Power Drive Bit
Material
Steel
Style
Short|Magnetic Hex
Description
For use in power drivers that feature quick change chucks.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.